L-Shape Projection Sign, 8 in H, 8 in W, Plastic, L-Shaped, English, PSP754

  • Mfr # PSP754

  • Zoro # G1719166


product price:  $11.89
/ea

Key Features

Header
No Header
Legend
Full Cylinder Storage Area
Width
8 in
Height
8 in
Sign Shape
L-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP754
Zoro #
G1719166
UPC #
846642055813
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.1 in

Details

Item
L-Shape Projection Sign
Header
No Header
Legend
Full Cylinder Storage Area
Sign Shape
L-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Includes
Mounting screws and self-adhesive foam tape
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Sign Legend Color
White
OSHA Compliant
Yes
Double-Sided
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
White
Glow In The Dark
No
Sign Legend
Full Cylinder Storage Area
Sign Header
No Header

Description

L-Shape Projection Sign, L-Shaped, English, Sign Legend Full Cylinder Storage Area

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.