Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LSTF602VSP, PK5

  • Mfr # LSTF602VSP

  • Zoro # G3786307


product price:  $8.39
/pk 5, $1.68/ea
Sold in multiples of 2 for $16.78

Key Features

Header
Caution
Legend
Floor Slippery When Wet
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSTF602VSP
Zoro #
G3786307
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Label
Header
Caution
Legend
Floor Slippery When Wet
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Legend Color
White
Subject Matter
Information
Language
English
Material
Vinyl
Legend Style
Symbol and Text
Shape
Rectangle
Self-Adhesive
Yes
Background Color
Black, White
Header Legend Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Header Background Color
Yellow
Chemical Resistant
No
Mirror Print
No
Metal Detectable
No
Legend Pictogram Description
Slip Hazard
Sign Legend Text Color
Black
Adhesive Style
Permanent
Header Pictogram ID
PPIC-55
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Minimum Service Temperature
-20 Degrees F
Sign Header
Caution
Corrosion Resistant
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Abrasion Resistant
No
Sign Mounting Location
Wall
Write on Surface
No
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Legend
Floor Slippery When Wet.
Sign Legend Style
Symbol and Text
State Specific Sign
No
Glow In The Dark
No
Sign Header Text Color
Black
Minimum Application Temperature
20 Degrees F
ANSI 969 Compliant
No
Legend Pictogram ID
PSTF-04
Maximum Service Temperature
176 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Product Type
Wall Mount Sign
Color
Black on White

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Floor Slippery When Wet., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.