Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LSTF603VSP, PK5

  • Mfr # LSTF603VSP

  • Zoro # G3786535


product price: $9.89
/pk 5, $1.98/ea

Key Features

Header
Caution
Legend
Avoid Injury Watch Your Step
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSTF603VSP
Zoro #
G3786535
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Label
Header
Caution
Legend
Avoid Injury Watch Your Step
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Subject Matter
Instruction
Header Background Color
Black
Shape
Rectangle
Material
Vinyl
Legend Style
Symbol and Text
Legend/Background Color
Black/White
Header Legend Color
Yellow
Background Color
Black, White
Metal Detectable
No
Self-Adhesive
Yes
Language
English
Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Number of Printed Sides
1
Minimum Application Temperature
20 Degrees F
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Text Color
Black
Sign Legend
Avoid Injury. Watch Your Step.
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend Style
Symbol and Text
Sign Header Background Color
Yellow
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-20 Degrees F
Write on Surface
No
Abrasion Resistant
No
Average Outdoor Durability
2 yr
Sign Header
Caution
Glow In The Dark
No
Header Pictogram ID
PPIC-55
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Legend Pictogram ID
PSTF-03
Legend Pictogram Description
Fall Hazard
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Header Text Color
Black
Includes Mounting Hardware
No
Color
Black on White
Product Type
Safety Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Avoid Injury. Watch Your Step., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.