Zoro Homepage

Label, 5 In. H, Self-Adhesive Vinyl, PK5, LPPE300VSP

  • Mfr # LPPE300VSP

  • Zoro # G3786386


product price: $7.19
/pk 5, $1.44/ea

Key Features

Header
Warning
Legend
Hearing Protection Required In This area
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPPE300VSP
Zoro #
G3786386
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Label
Header
Warning
Legend
Hearing Protection Required In This area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Header Background Color
Orange
Material
Vinyl
Self-Adhesive
Yes
Background Color
Black, White
Shape
Rectangle
Subject Matter
Personal Protection
Language
English
Legend Style
Symbol and Text
Legend/Background Color
Black/White
Header Legend Color
Black
Legend Color
White
Metal Detectable
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Legend Pictogram ID
PPEQ-907
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Service Temperature
-20 Degrees F
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Abrasion Resistant
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
ANSI 969 Compliant
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Legend Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Average Outdoor Durability
2 yr
Sign Header Text Color
Black
Minimum Application Temperature
20 Degrees F
Sign Header Background Color
Orange
Anti-Slip Surface
No
Sign Legend
Hearing Protection Required In This Area.
Header Pictogram ID
PPIC-55
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Warning
Write on Surface
No
Sign Legend Background Color
White
Number of Printed Sides
1
Legend Pictogram Description
Headphone
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Color
Black on White
Product Type
Safety Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.