Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Flame, 1x1 In, Poly, 500 Roll

  • Mfr # LZH601EV5

  • Zoro # G7622903


product price: $46.79
/ea

Key Features

Header
No Header
Material
Polyester
Width
1 in
Height
1 in
Subject Matter
Hazard Communication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZH601EV5
Zoro #
G7622903
UPC #
846642005092
Country of Origin
United States

Dimensions

Width
1 in
Height
1 in
Thickness
2.6 mil

Details

Header
No Header
Material
Polyester
Subject Matter
Hazard Communication
Language
No Text
Shape
Diamond
Color
Black, Red & White
Mounting Style
Adhesive
Background Color
Black
Write on Surface
No
Metal Detectable
No
Item
Label
Legend Style
Symbol
Self-Adhesive
Yes
Legend Color
black
No. of Labels
500
Hazard Communication Standard
GHS
Package Type
Roll
Retroreflective Grade
Non-Reflective
Adhesive
Adhesive
Maximum Service Temperature
200 Degrees F
Lamination Type
Not Laminated
Preprinted Text
No Text
Adhesive Properties
Permanent Adhesive
Number of Labels
500
Product Type
GHS Label
Preprinted Images
Flame
Minimum Service Temperature
-65 Degrees F
Style
Globally Harmonized System Pictogram

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Flame, Preprinted Text No Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.