Premium Gas Only Sticker, 91, 93, High Octane Sticker and Fuel Cap Label, Hvy-Dty, 12PK
- Mfr # Z-GCPGOx12
- Zoro # G711363118
product price:Â
$
63.59
/pk of 12, $5.30/ea
Key Features
Material
Heavy-Duty Vinyl
Width
2.17 in
Standards
ASTM-D-882
Shape
Semi-Circle
Legend
Premium Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-GCPGOx12
- Zoro #
- G711363118
- UPC #
- 10860358001305
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Semi-Circle
- Legend
- Premium Gas
- UV Resistant
- Yes
- Finish
- Gloss Laminate
- Self-Adhesive
- Acrylic Emulsion
- Item
- Identification Label
- Printed Language
- English
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Laminated
- Yes
- Features
- Ultra High-Tack Adhesive
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Application
- Peel & Stick
- Label Type
- Peel & Stick
- Label Color
- Red
- Product Type
- Fuel Cap Labels
- Preprinted Text
- Premium Gas
- Language
- English
Dimensions
- Width
- 2.17 in
- Thickness
- 4.5 mil
- Length
- .82 inch
- Height
- .82 in
Description
Premium Gas Only Sticker, 91, 93, High Octane Sticker and Fuel Cap Label, Hvy-Dty, 12PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.