Zoro Homepage

LED Projector With Lens

  • Mfr # VPL916

  • Zoro # G300720377


product price: $1,243.99
/ea
Free Shipping & Returns

Key Features

Width
5 in
Height
9 in
Includes
Lens, Mounting Bracket, Projector, Remote Control
Voltage
110 V AC
Legend/Background Color
Caution Overhead Hazard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPL916
Zoro #
G300720377
UPC #
846642029685
Country of Origin
China

Dimensions

Width
5 in
Height
9 in
Length
6 in

Details

Item
LED Projector with Lens
Includes
Lens, Mounting Bracket, Projector, Remote Control
Voltage
110 V AC
Legend/Background Color
Caution Overhead Hazard
Maximum Operating Temperature
122 Degrees F
Mounting
Yes
Power Source
AC Powered
Minimum Operating Temperature
-31 Degrees F
Product Type
Lens Insert
Indoor/Outdoor
Indoor

Description

LED Projector with Lens, Voltage 110 V AC, Length 6 in, Width 5 in, Height 9 in, Legend/Background Color Caution Overhead Hazard, Includes Lens, Mounting Bracket, Projector, Remote Control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.