WUXGA, 7000L LASER PROJECTOR, 1.2 1.92:1 THROW RATIO, 1.6X ZOOM, 13.89 LBS, 2X HDMI 2.0, 1X

  • Mfr # ZU707T
  • Zoro # G816440394
product price: 
$
4,169.99
/ea
Free Shipping & Returns

Key Features

Width
14.7 in
Depth
11.9 in
Height
4.6 in
Operating Power Consumption
366 W
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZU707T
Zoro #
G816440394
UPC #
796435000000
Country of Origin
China
Item
DLP Projector
Operating Power Consumption
366 W
Color
White
Maximum Vertical Sync
120 Hz
HD Resolution
Yes
Normal Mode Lamp Life
30000 Hour
Projection Method
Front
Batteries Included
Yes
HDMI Inputs
Yes
Network (RJ-45)
Yes
Number of Lamps
1
Mobile High Definition Link (MHL)
Yes
Standard Mode Brightness
7000 lm
Maximum Projection Distance
25.59 ft
Lamp Type
Laser
USB
Yes
Native Aspect Ratio
16:10
Contrast Ratio
300,000:1
3D Type
3D
Minimum Vertical Sync
24 Hz
Optical Zoom
1.6x
Package Contents
High Brightness Professional Laser Projector AC power cord Remote control 2x AAA batteries Basic user manual
Minimum Projection Distance
51.18"
Speaker Included
Yes
Color Supported
1.073 Billion Colors
High Dynamic Range (HDR) Type
HLG, HDR10

Dimensions

Width
14.7 in
Depth
11.9 in
Height
4.6 in
Maximum Focal Length
27.90 mm
Minimum Focal Length
17.63 mm
Minimum Diagonal Image Size
31.50"
Maximum Diagonal Image Size
25.15 ft

Description

WUXGA, 7000L LASER PROJECTOR, 1.2 1.92:1 THROW RATIO, 1.6X ZOOM, 13.89 LBS, 2X HDMI 2.0, 1X HDBASET, 2X VGA, 1X COMPOSITE VIDEO, 2X

Ratings & reviews