This item is Discontinued.

Accuform Loading Area, 14" W x 10" H, Rectangle, Cardstock, MTMP564 MTMP564

Loading Area, 14" W x 10" H, Rectangle, Cardstock, MTMP564 (Discontinued)

  • Mfr # MTMP564
  • Zoro # G1718098
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTMP564
Zoro #
G1718098
UPC #
846642089887
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.010"

Details

Item
SignPad
Legend
Loading Area
Sign Material
Cardstock
Sign Mounting Style
Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
0 Degrees to 150 Degrees F
Header
No Header
ANSI Compliant
Yes
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
Printed Language
English
Sign Background Color
Red
OSHA Compliant
Yes
Legend Color
White
Legend/Background Color
White/Red
Subject Matter
Exit , Entrance, and Evacuation
Mounting Style
Surface
Material
Poly Cardstock
Background Color
Red
Language
English
Sign Legend Text Color
White

Description

SignPad, Sign Subject Matter Loading and Unloading, Height 10 In., Width 14 In., Sign Material Cardstock, Sign Mounting Style Surface, Header No Header, Legend Loading Area, Printed Language English, Sign Shape Rectangle, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.