Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Board, Unfilled, 14" H

  • Mfr # KST816

  • Zoro # G1723953


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Includes
Board Only
Number of Components
0
Number of Padlocks Held
0
Legend
Lockout Center
Lockout Visibility
Board Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KST816
Zoro #
G1723953
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Depth
2 in
Height
14 in
Overall Width
14 in
Overall Height
14 in
Overall Depth
2 in

Details

Item
Lockout Board
Includes
Board Only
Number of Components
0
Number of Padlocks Held
0
Legend
Lockout Center
Lockout Visibility
Board Only
Color
Red/White
Number of Pockets
2
Portable
No
Max. Number of Padlocks
0
Wall Mounting
Yes
Filled/Unfilled
Unfilled
Number of Padlocks Included
0
Material
Aluminum/Polyester
Lockout Station Closure Type
Open Front
Language
English
Number of Compartments
2
Cover Type
Open Front

Description

Lockout Board, Unfilled, Number of Components 0, Height 14 in, Width 14 in, Depth 2 in, Color Red/White, Material Aluminum/Polyester, Max. Number of Padlocks 0, Wall Mounting Yes, Portable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.