Lockout Tag, Danger Do Not Operate, HS-Laminate, 25/Pack
- Mfr # MLT405LTP
- Zoro # G905575365
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Header
Danger
Legend
Danger Do Not Operate
Material
HS-Laminate
Height
5-3/4"
Width
3-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MLT405LTP
- Zoro #
- G905575365
- UPC #
- 846642015909
- Country of Origin
- United States
Dimensions
- Height
- 5-3/4"
- Width
- 3-1/4 in
- Length
- 5-3/4 in
Details
- Item
- Lockout Tag
- Header
- Danger
- Legend
- Danger Do Not Operate
- Material
- HS-Laminate
- Standards
- OSHA 29 CFR 1910.147
- Background Color
- White
- Language
- English
- Legend Color
- Black; White
- Features
- Resists Chemicals, Tears and Abrasions; 15 mil
Description
Safety tags, lockout danger do not operate, 25/pk, hs-laminate, 3-1/4"w x 5-3/4"h features: safety tags are to identify temporary hazard until that hazard is eliminated or hazardous operation is complete. comply in accordance with osha 29 cfr 1910.145 and ansi z535 requirements tear-proof 24-mil thick tags are ideal for use in harsh environments chemical-resistant to withstand dirty, greasy industrial environments matte surface is scratch resistant, yet easy to write on waterproof tags are ideal for extreme weather conditions top has 3/8" hole reinforced by a pull-proof metal grommet rated 50-lb strength 25 per pack.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.