Shop ACCUFORM
See all product information
Create Account
LOCKOUT TAGOUT SAFETY LABELS 3
- Mfr # LLKT150
- Zoro # G315234340
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Header
Danger
Material
Magnetic Vinyl
Height
3.5 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLKT150
- Zoro #
- G315234340
- UPC #
- -
- Country of Origin
- United States
- Header
- Danger
- Material
- Magnetic Vinyl
Dimensions
- Height
- 3.5 in
- Width
- 5 in
Description
Safety Label, DANGER MY LIFE IS ON THE LINE DO NOT START PLACE PICTURE HERE, 3.5 x 5, Magnetic Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.