Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOCKOUT TAGOUT SAFETY LABELS 3

  • Mfr # LLKT608VSP

  • Zoro # G015234633


product price: $14.85
/ea

Key Features

Material
Adhesive Poly
Height
3.5 in
Width
5 in
Header
Caution
Legend
CAUTION LOCK OUT POWER BEFORE OPENING GUARDS ACCESS DOORS OR COVERS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLKT608VSP
Zoro #
G015234633
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5 in
Width
5 in

Details

Material
Adhesive Poly
Header
Caution
Legend
CAUTION LOCK OUT POWER BEFORE OPENING GUARDS ACCESS DOORS OR COVERS

Description

Safety Label, CAUTION LOCK OUT POWER BEFORE OPENING GUARDS ACCESS DOORS OR COVERS, 3.5 x 5, Adhesive Poly, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.