Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOCKOUT TAGOUT SAFETY LABELS

  • Mfr # LLKT575

  • Zoro # G115234908


product price: $15.59
/ea

Key Features

Material
Adhesive Poly
Height
9 in
Width
10 in
Legend
LOCKOUT ALL POWER SOURCES LOCATIONS ARE blank POWER SOURCE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLKT575
Zoro #
G115234908
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Width
10 in

Details

Material
Adhesive Poly
Legend
LOCKOUT ALL POWER SOURCES LOCATIONS ARE blank POWER SOURCE

Description

Safety Label Set, LOCKOUT ALL POWER SOURCES LOCATIONS ARE blank POWER SOURCE, 9 x 10, Adhesive Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.