Zoro Homepage

LOCKOUTTAGOUT SIGN 7 in X 10 in PLASTIC

  • Mfr # MLKT623VP

  • Zoro # G611717233


product price: $10.25
/ea

Key Features

Material
Plastic
Height
7 in
Width
10 in
Legend
Lockout/Tagout signs are used to identify crucial lockout/ tagout points to allow maintenance to be performed safely.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLKT623VP
Zoro #
G611717233
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in

Details

Material
Plastic
Legend
Lockout/Tagout signs are used to identify crucial lockout/ tagout points to allow maintenance to be performed safely.

Description

Accuform LOCKOUTTAGOUT SIGN 7 in X 10 in PLASTIC MLKT623VP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.