Loop n Lock Danger Tag, General Safety, Plastic, 5 7/8 in H x 3 3/8 in W, White, Rectangle, 10 PK

  • Mfr # TAK615

  • Zoro # G8141567


product price:  $29.29
/pk 10, $2.93/ea

Key Features

Material
Plastic
Color
White
Height
5 7/8 in
Width
3 3/8 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAK615
Zoro #
G8141567
UPC #
846642019778
Country of Origin
United States

Dimensions

Height
5 7/8 in
Width
3 3/8 in
Hole Size
3/8 in
Thickness
0.015 in
Mounting Hole Diameter
3/8 in
Fastener Length
8 in
Tag Size
#7

Details

Item
Loop n Lock Danger Tag
Material
Plastic
Color
White
Tag Shape
Rectangle
Reverse Side Legend
Do Not Remove This Tag!
Withstand Pull Force
50 lbf
Subject Matter
General Safety
Legend Color
White
Header Legend Color
White
Tag Color
White
Background Color
White
Grommet Material
No Grommet
Tag Subject
Accident Prevention
Tag Material
Plastic
Shape
Rectangular
Language
English
Includes
8" Ribbed Tie Strap
Legend
(Blank)
Legend Style
Text
Legend/Background Color
Black/white
Header Background Color
Black, Red, White
Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
29 CFR 1910.145(f)(3), ANSI Z535.9
Ruled
Ruled
Corner Shape
Round
Corrosion Resistant
No
Legend Same on Both Sides
No
Moisture Resistant
Yes
Tear Resistant
Yes
Write on Surface
Yes
Serialization
Not Serialized
Maximum Service Temperature
Not Rated
Sign Header -Back Side
Danger
Glow In The Dark
No
Sign Header Background Color - Back Side
Black, Red
Minimum Service Temperature
Not Rated
UV Resistant
No
Sign Header Background Color
Black, Red
Fastener Type
Attached Strap
Chemical Resistant
Yes
Self-Laminating
No
Tag Style
Single Part
Safety Tag Package Style
Pack
Number of Tags
10
Sign Header
Danger
Safety Tag Legend - Back Side
Do Not Remove This Tag!
Printed Language
English

Description

Loop n Lock Danger Tag, Subject Matter General Safety, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag!, Sign Header -Back Side Danger, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.