This item is Discontinued.

Accuform Loop n Lock Danger Tag, 5-7/8x3-3/8, PK10 TAK631

Loop n Lock Danger Tag, 5-7/8x3-3/8, PK10 (Discontinued)

  • Mfr # TAK631
  • Zoro # G8409283
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAK631
Zoro #
G8409283
UPC #
846642019747
Country of Origin
United States

Dimensions

Height
5-7/8"
Width
3-3/8"
Hole Size
3/8"

Details

Material
Plastic
Grommet Material
Metal
Legend Style
Text
Item
Loop n Lock Danger Tag
Withstand Pull Force
50 lb
Header Legend Color
White
Includes
8" Ribbed Tie Strap
Header
Danger
Background Color
Red, White
Legend/Background Color
Black/Red, White
Legend
Do Not Operate
Header Background Color
Black, Red, White
Reverse Side Legend
This Energy Source Has Been Locked Out!
Write on Surface
Yes
Legend Color
Black
Language
English

Description

Loop n Lock Danger Tag, Header Danger, Language English, Reverse Side Legend This Energy Source Has Been Locked Out!, Grommet Material Metal, Header Background Color Black, Red, White, Includes 8 In. Ribbed Tie Strap, Legend Color Black, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.