Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOW GROUND CLEARANCE, Diamond Grade Reflective Aluminum, 30 in x 30 in

  • Mfr # FRW680DP

  • Zoro # G711681656


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Legend
LOW GROUND CLEARANCE
Sign Material
Diamond Grade Reflective Aluminum
Height
30 in
Width
30 in
Sign Mounting Style
1/4" corner holes, or 3/8" postmount holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRW680DP
Zoro #
G711681656
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Width
30 in
Size
30" x 30"

Details

Legend
LOW GROUND CLEARANCE
Sign Material
Diamond Grade Reflective Aluminum
Sign Mounting Style
1/4" corner holes, or 3/8" postmount holes
UV Resistant
UV-inks to prevent fading

Description

ACCUFORM RAIL SIGN LOW GROUND CLEARANCE GRADE FRW680DP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.