Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LUMIGLOW FLEX HARD HAT STICKERS

  • Mfr # LHR745

  • Zoro # G415234295


product price: $22.65
/ea

Key Features

Material
Lumi-Glow Vinyl
Width
3 in
Overall Depth
0.05 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHR745
Zoro #
G415234295
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Overall Depth
0.05 in
Height
1.5 in

Details

Material
Lumi-Glow Vinyl

Description

Safety Label, Canadian Flag, 1.5 x 3, Lumi-Glow Adhesive Poly, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.