This item is Discontinued.

Accuform Men/Caballeros, Plastic, 14" x 10", With Mounting Holes SBMRST574VP

Men/Caballeros, Plastic, 14" x 10", With Mounting Holes (Discontinued)

  • Mfr # SBMRST574VP
  • Zoro # G1727408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMRST574VP
Zoro #
G1727408
UPC #
846642669911
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.055"

Details

Item
Spanish-Bilingual Restroom Sign
Legend
Men/Caballeros
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header
No Header
Legend Style
Symbol and Text
Sign Legend Color
Black
Printed Language
English, Spanish
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Sign Legend Text Color
Black

Description

Spanish-Bilingual Restroom Sign, Sign Subject Matter Restrooms, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Men/Caballeros, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.