
MILITARY FIRE DIVISION SYMBOLS FIRE MPG127FV
Mfr # MPG127FV
Zoro # G111710963
product price: $30.89
/eaKey Features
Sign Material
Engineer Grade Reflective Vinyl
Width
12 in
Thickness
6-mil
Height
12 in
Sign Shape
diamond-shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPG127FV
Zoro #
G111710963
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Thickness
6-mil
Height
12 in
Details
Sign Material
Engineer Grade Reflective Vinyl
Sign Shape
diamond-shaped
Retroreflective Grade
Safety grade label has embedded, enclosed retroreflective lenses
UV Resistant
UV protective coating
Sign Mounting Style
Adhesive
Description
Accuform MILITARY FIRE DIVISION SYMBOLS FIRE MPG127FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.