
MILITARY FIRE DIVISION SYMBOLS FIRE MPG148MG
Mfr # MPG148MG
Zoro # G911988586
product price: $62.59
/eaKey Features
Sign Material
Magnetic Vinyl
Width
24 in
Height
24 in
Sign Shape
diamond-shaped
UV Resistant
UV protective coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPG148MG
Zoro #
G911988586
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
24 in
Depth
0.02 in
Details
Sign Material
Magnetic Vinyl
Sign Shape
diamond-shaped
UV Resistant
UV protective coating
Legend
Fire Division 4
Description
ACCUFORM MILITARY FIRE DIVISION SYMBOLS FIRE MPG148MG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.