
Mini Safety Tags, AED INSPECTION, 4.25in x 2.125in, RP-Plastic, 25PK
Mfr # TRM103PTP
Zoro # G713303105
product price:Â $38.19
/pk 25, $1.53/eaKey Features
Width
4-3/4 in
Length
2 in
Height
4.25in
Legend
AED INSPECTION
Material
RP-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRM103PTP
Zoro #
G713303105
UPC #
-
Country of Origin
United States
Dimensions
Width
4-3/4 in
Length
2 in
Height
4.25in
Details
Legend
AED INSPECTION
Material
RP-Plastic
Description
Accuform MINI TAGS AED INSPECTION 4 14 in x 2 TRM103PTP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.