
Mini Safety Tags, FIRE EXTINGUISHER INSPECTION RECORD, 4.25in x 2.125in, RP-Plastic, 25PK
Mfr # TRM101PTP
Zoro # G713303143
product price:Â $37.55
/pk 25, $1.50/eaKey Features
Width
3 in
Length
5 in
Material
RP-Plastic
Legend
FIRE EXTINGUISHER INSPECTION RECORD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRM101PTP
Zoro #
G713303143
UPC #
841669122159
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Details
Material
RP-Plastic
Legend
FIRE EXTINGUISHER INSPECTION RECORD
Description
Accuform Mini Record Safety Tag, FIRE EXTINGUISHER INSPECTION RECORD Legend, BlackRedWhite LegendBackground, 414 in Height, 218 in Width, RPPlasticMini tags for small areas and spaces, use mini tags Mini tags are sized to reduce the potential for interference with other controls and access Standard size tags may be too big and in the way The workspace and placement of equipment may be set in tight locations These small profile 414 x 218 in tags have the same header and record space as regular size tags, yet less obtrusive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.