This item is Discontinued.

Accuform Motivational Safety Sign, 7 in Height, 10" Width, Vinyl, Rectangle, English MVHR904VS

Motivational Safety Sign, 7 in Height, 10" Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # MVHR904VS
  • Zoro # G1702287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MVHR904VS
Zoro #
G1702287
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7 in
Thickness
0.004"

Details

Item
Motivational Safety Sign
Header
No Header
Legend
Think Buckle Up For Safety
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
Language
English
Material
Vinyl
Legend/Background Color
Black And Green/White
Mounting Style
Adhesive-Backed
Background Color
White
Subject Matter
Driver Safety
Sign Legend Text Color
Black

Description

Motivational Safety Sign, Height 7 in, Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.