Zoro Homepage

NAME BADGE LABELS 2 14 in X 3 12 in

  • Mfr # DNA134GN

  • Zoro # G915234436


product price: $10.29
/ea

Key Features

Height
2.5 in
Width
3 in
Depth
0.5 in
Material
Adhesive Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNA134GN
Zoro #
G915234436
UPC #
-
Country of Origin
United States

Dimensions

Height
2.5 in
Width
3 in
Depth
0.5 in

Details

Material
Adhesive Paper

Description

Name Badge Label, White/Green, 2.25 x 3.5, Adhesive Paper, 100/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.