Shop BETTER OFFICE PRODUCTS
See all product information
Create Account
Zipper Security Bank Deposit Bag, Clear Window & 14 Insert Cards, 1125in x 625in Asst'd Colors, 7PK
- Mfr # 24007
- Zoro # G409210021
product price:Â
$
26.59
/pk of 7, $3.80/ea
Key Features
Width
8 in
Height
2"
Length
12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24007
- Zoro #
- G409210021
- UPC #
- 90696240071
- Country of Origin
- China
- Item
- 7 Pack, 7 days Zipper Security Bank Deposit Bag, Clear Window & 14 Insert Cards (Mon - Sun + Blank), by Better Office Products, Leatherette, 11.25" x 6.25", Cash Bag, Utility Pouch, Assorted 7 Colors
Dimensions
- Width
- 8 in
- Height
- 2"
- Length
- 12"
Description
Reusable 11.25in. x 6.25in. zippered leatherette bags in seven different colors for business, household, or personal use. Each bag has an exterior clear window pocket with two insert cards, one with a specific day of the week and the other, blank. These durable, water-resistant utility bags are useful for discreet transport of sensitive contents such as cash, checks, receipts, personal effects, jewelry, or special occasion silverware. As a general utility bag, they can be used to contain and organize household items such as phone charging cords, auxiliary computer cords, office, school or art supplies, makeup and brushes, crochet hooks, or toiletries. Also great for travel or just to have extras on hand when you need them.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.