Zoro Homepage

NFPA DIAMOND IDENTIFIER ROLL LABELS

  • Mfr # LZN125EV

  • Zoro # G515235093


product price: $70.19
/ea

Key Features

Material
Adhesive Poly
Width
3.875 in
Height
1.5 in
Thickness
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZN125EV
Zoro #
G515235093
UPC #
841669119722
Country of Origin
United States

Dimensions

Width
3.875 in
Height
1.5 in
Thickness
1.25 in

Details

Material
Adhesive Poly

Description

NFPA Chemical Classification Identifier Label, 1.5 x 3.875, Adhesive Poly, 500/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.