Zoro Homepage

NFPA Label

  • Mfr # LZN401EV

  • Zoro # G815235090


product price: $50.79
/ea

Key Features

Material
Self-Laminating Adhesive Poly
Width
3.5 in
Height
3.5 in
Thickness
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZN401EV
Zoro #
G815235090
UPC #
846642017774
Country of Origin
United States

Dimensions

Width
3.5 in
Height
3.5 in
Thickness
3.5 in

Details

Material
Self-Laminating Adhesive Poly

Description

NFPA Diamond Identifier Label, 1 x 3, Self-Laminating Adhesive Poly, 100/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.