Zoro Homepage

No Exit, Glow Adhesive Vinyl, 10 in x 14 in, Adhesive

  • Mfr # MEXT502GH

  • Zoro # G111707826


product price: $56.49
/ea

Key Features

Legend
No Exit
Sign Material
Glow Adhesive Vinyl
Height
10 in
Width
14 in
Size
10 in X 14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEXT502GH
Zoro #
G111707826
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10 in X 14 in

Details

Legend
No Exit
Sign Material
Glow Adhesive Vinyl
Sign Mounting Style
Adhesive

Description

Accuform NO EXIT SAFETY SIGN 10 in X 14 in LUMIGLOW MEXT502GH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.