This item is Discontinued.

Accuform No Header, 10" W x 7" H, Rectangle, Aluminum MADM920VA

No Header, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MADM920VA
  • Zoro # G3793072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADM920VA
Zoro #
G3793072
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
Restricted Area Sign
Header
No Header
Legend
Restricted Area All Persons Must Have Permission From Area Supervision Before Entering Area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend Color
White
Background Color
Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Material
Aluminum
Double-Sided
No
Subject Matter
Authorized Personnel & Restricted Access
Legend/Background Color
Red/white
Mounting Style
With Mounting Holes
Sign Legend Color
White
Language
English
Operating Temp. Range
-40 Degrees to 250 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
White

Description

Restricted Area Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Restricted Area All Persons Must Have Permission From Area Supervision Before Entering Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.