This item is Discontinued.

Accuform No Header, Empty Oxygen Cylinders Do Not Use, 14" W x 10" H, Rectangle, Plastic MWLD502VP

No Header, Empty Oxygen Cylinders Do Not Use, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MWLD502VP
  • Zoro # G4314877
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MWLD502VP
Zoro #
G4314877
UPC #
846642043063
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Cylinder Sign
Header
No Header
Legend
Empty Oxygen Cylinders Do Not Use
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Mounting Style
With Mounting Holes
Legend/Background Color
White/Red
OSHA Compliant
Yes
Language
English
Double-Sided
No
ANSI Compliant
Yes
Material
Plastic
Legend Color
White
Sign Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Subject Matter
Cylinder and Compressed Gas
Sign Legend Text Color
White

Description

Cylinder Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Empty Oxygen Cylinders Do Not Use, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.