This item is Discontinued.

Accuform No Header, Estacion Para Lavar Los Ojos, 10" W x 7" H, Rectangle, Vinyl SHMFSR527VS

No Header, Estacion Para Lavar Los Ojos, 10" W x 7" H, Rectangle, Vinyl (Discontinued)

  • Mfr # SHMFSR527VS
  • Zoro # G1712796
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHMFSR527VS
Zoro #
G1712796
UPC #
769467981412
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004"
Depth
1/250 in

Details

Item
Spanish First Aid Sign
Header
No Header
Legend
Estacion Para Lavar Los Ojos
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Green
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Legend/Background Color
Green/White
Material
Vinyl
Language
Spanish
Mounting Style
Adhesive-Backed
Background Color
White
Legend Color
Green
Subject Matter
Eyewash and Shower
Sign Legend Text Color
Green
Glow In The Dark
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Graffiti Resistant
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Write on Surface
No
Abrasion Resistant
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Sign Legend
Estacion Para Lavar Los Ojos
Minimum Service Temperature
-20 Degrees F
Mirror Print
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Material Properties
Flexible
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
20 Degrees F

Description

Spanish First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Estacion Para Lavar Los Ojos, Printed Language Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.