This item is Discontinued.

Accuform No Header, Full, 10" W x 7" H, Rectangle, Aluminum MCPG584VA

No Header, Full, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MCPG584VA
  • Zoro # G4174484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCPG584VA
Zoro #
G4174484
UPC #
846642052171
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
Cylinder Sign
Header
No Header
Legend
Full
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Material
Aluminum
Legend Style
Text
Legend/Background Color
White/Green
Sign Legend Color
White
Subject Matter
Cylinder and Compressed Gas
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
White
Mounting Style
With Mounting Holes
Language
English
Operating Temp. Range
-40 Degrees to 250 Degrees F
Background Color
Green
OSHA Compliant
Yes
Sign Legend Text Color
White

Description

Cylinder Sign, Sign Subject Matter Numbers, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Full, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.