This item is Discontinued.

Accuform No Header, Full Cylinder Storage Area, 8" W x 8" H, L-Shaped, Plastic PSP754

No Header, Full Cylinder Storage Area, 8" W x 8" H, L-Shaped, Plastic (Discontinued)

  • Mfr # PSP754
  • Zoro # G7461587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP754
Zoro #
G7461587
UPC #
846642055813
Country of Origin
United States

Dimensions

Width
8"
Height
8"
Thickness
0.100"

Details

Item
L-Shape Projection Sign
Header
No Header
Legend
Full Cylinder Storage Area
Sign Shape
L-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
Yes
Subject Matter
Cylinder and Compressed Gas
Material
Plastic
Legend/Background Color
White/Green
Mounting Style
L-Shaped
Sign Legend Color
White
Includes
Mounting screws and self-adhesive foam tape
Background Color
Green
Language
English
Operating Temp. Range
-40 Degrees to 212 Degrees F
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White

Description

L-Shape Projection Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 8 in, Width 8 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Full Cylinder Storage Area, Printed Language English, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.