This item is Discontinued.

Accuform No Header, Full Cylinders/Cilindros Llenos, 10" W x 14" H, Rectangle, Vinyl SBMCPG599VS

No Header, Full Cylinders/Cilindros Llenos, 10" W x 14" H, Rectangle, Vinyl (Discontinued)

  • Mfr # SBMCPG599VS
  • Zoro # G3815086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMCPG599VS
Zoro #
G3815086
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.004"

Details

Item
Spanish-Bilingual Cylinder Sign
Header
No Header
Legend
Full Cylinders/Cilindros Llenos
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
Blue
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Language
English, Spanish
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend/Background Color
White/Blue
Subject Matter
Cylinder and Compressed Gas
Material
vinyl
Sign Legend Color
White
Background Color
Blue
Mounting Style
Adhesive-Backed
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
Double-Sided
No
Legend Color
White
Sign Legend Text Color
White

Description

Spanish-Bilingual Cylinder Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Full Cylinders/Cilindros Llenos, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.