This item is Discontinued.

Accuform No Header, No Smoking Eating or Drinking In This area, 10" W x 7" H, Rectangle, Aluminum MSMK409VA

No Header, No Smoking Eating or Drinking In This area, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MSMK409VA
  • Zoro # G3798471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSMK409VA
Zoro #
G3798471
UPC #
846642086329
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Eating or Drinking In This area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text and Symbol
Legend/Background Color
Red And Black/White
Material
Aluminum
OSHA Compliant
Yes
Language
English
Double-Sided
No
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Legend Color
Black
Background Color
White
Subject Matter
No Smoking
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking Eating Or Drinking In This Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.