This item is Discontinued.

Accuform No Header, Pitch In To Keep This Area Clean., 7" W x 10" H, Rectangle, Aluminum MRSK500VA

No Header, Pitch In To Keep This Area Clean., 7" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MRSK500VA
  • Zoro # G3791042
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRSK500VA
Zoro #
G3791042
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.040"

Details

Item
Housekeeping Sign
Header
No Header
Legend
Pitch In To Keep This Area Clean.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 250 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Subject Matter
Cleaning and Maintenance
Mounting Style
With Mounting Holes
Background Color
White
Legend/Background Color
Green and Black/White
Legend Color
Black
Legend Style
Text and Symbol
Language
English
OSHA Compliant
Yes
Sign Legend Color
Black
Material
Aluminum
Sign Legend Text Color
Black

Description

Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Pitch In To Keep This Area Clean., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.