This item is Discontinued.

Accuform No Header, Pitch In/Tire La Basura En Su Lugar, 10" W x 7" H, Rectangle, Plastic SBMHSK971MVP

No Header, Pitch In/Tire La Basura En Su Lugar, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # SBMHSK971MVP
  • Zoro # G3798112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMHSK971MVP
Zoro #
G3798112
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Spanish-Bilingual Housekeeping Sign
Header
No Header
Legend
Pitch In/Tire La Basura En Su Lugar
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Subject Matter
Cleaning and Maintenance
Material
Plastic
Language
English, Spanish
Background Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Black
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text and Symbol
Legend/Background Color
White/Green
Sign Legend Text Color
Black

Description

Spanish-Bilingual Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Pitch In/Tire La Basura En Su Lugar, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.