This item is Discontinued.

Accuform No Header, Please Help Keep This Room Clean, 14" W x 10" H, Rectangle, Aluminum MHSK933VA

No Header, Please Help Keep This Room Clean, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MHSK933VA
  • Zoro # G3811586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MHSK933VA
Zoro #
G3811586
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Housekeeping Sign
Header
No Header
Legend
Please Help Keep This Room Clean
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Cleaning and Maintenance
Background Color
Blue, White
Material
Aluminum
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black, White
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Color
Black, White
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Language
English
Mounting Style
With Mounting Holes
Legend Style
Text
Sign Legend Text Color
Black, White

Description

Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please Help Keep This Room Clean, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.