This item is Discontinued.

Accuform No Header, Positively No Smoking, 10" W x 7" H, Rectangle, Vinyl MSMK917VS

No Header, Positively No Smoking, 10" W x 7" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MSMK917VS
  • Zoro # G2299197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSMK917VS
Zoro #
G2299197
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004"

Details

Item
No Smoking Sign
Header
No Header
Legend
Positively No Smoking
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Red, White
Double-Sided
No
Sign Legend Color
Red, White
Background Color
Black, White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Language
English
OSHA Compliant
Yes
Legend/Background Color
Red And Black/White
Mounting Style
Adhesive-Backed
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Material
Vinyl
Subject Matter
No Smoking
ANSI Compliant
Yes
Sign Legend Text Color
Red, White

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Positively No Smoking, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.