This item is Discontinued.

Accuform No Header, Quality Control Inspection Area, 10 in W x 7 in H, Vertical Rectangle, Plastic MQTL705VP

No Header, Quality Control Inspection Area, 10 in W x 7 in H, Vertical Rectangle, Plastic (Discontinued)

  • Mfr # MQTL705VP
  • Zoro # G3869013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MQTL705VP
Zoro #
G3869013
UPC #
46643487792
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Quality Control Inspection Area
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Material
Plastic
Mounting Style
With Mounting Holes
Legend/Background Color
Green and Black/White
Background Color
Green, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Color
Black, White
Subject Matter
Lean and Quality Control
Sign Legend Color
Black, White
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Double-Sided
No
Language
English
Sign Legend Text Color
Black, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Glow In The Dark
No
Minimum Application Temperature
20 Degrees F
Sign Format
Other Format
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend
Quality Control Inspection Area
Chemical Resistant
Yes
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header
No Header
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Number of Printed Sides
1
Mirror Print
No
Abrasion Resistant
No
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Legend Background Color
Green, White
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Quality Control Inspection Area, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.