No Header, Women, 8" W x 8" H, L-Shaped, Plastic (Discontinued)
- Mfr # PSP745
- Zoro # G3810511
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSP745
Zoro #
G3810511
UPC #
846642061074
Country of Origin
United States
Dimensions
Width
8"
Height
8"
Thickness
0.100"
Details
Item
L-Shape Projection Sign,8" x 8",Plastic
Header
No Header
Legend
Women
Sign Shape
L-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, L-Shaped
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Includes
Mounting screws and self-adhesive foam tape
Sign Legend Color
Blue
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
Double-Sided
Yes
Sign Legend Text Color
Blue
Description
L-Shape Projection Sign, Sign Subject Matter Restrooms, Height 8 In., Width 8 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Women, Printed Language English, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.