This item is Discontinued.

Accuform No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMK911VA MSMK911VA

No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMK911VA (Discontinued)

  • Mfr # MSMK911VA
  • Zoro # G1718895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK911VA
Zoro #
G1718895
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in

Details

Item
No Smoking Sign
Header
No Header
Legend
Smoking In Designated Areas Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 250 Degrees F
Language
English
Background Color
Red
Mounting Style
With Mounting Holes
Legend/Background Color
White/Red
Material
Aluminum
Legend Color
White
Subject Matter
No Smoking
Sign Legend Text Color
White

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Smoking In Designated Areas Only, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.