This item is Discontinued.

Accuform No Smoking Sign, 10" Height, 7" Width, Aluminum, Rectangle, English MRMK801VA

No Smoking Sign, 10" Height, 7" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # MRMK801VA
  • Zoro # G3826164
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRMK801VA
Zoro #
G3826164
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.040 in

Details

Item
No Smoking Sign
Header
Notice
Legend
Do Not Smoke In This Area.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Background Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Blue
Language
English
Subject Matter
No Smoking
Legend/Background Color
Red, Blue and Black/White
Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Style
Text and Symbol
Legend Color
Black
Material
Aluminum
Sign Legend Text Color
Black

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Do Not Smoke In This Area., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.