This item is Discontinued.

Accuform No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, Spanish, SBMSMG100VP SBMSMG100VP

No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, Spanish, SBMSMG100VP (Discontinued)

  • Mfr # SBMSMG100VP
  • Zoro # G1728467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMSMG100VP
Zoro #
G1728467
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in

Details

Item
No Smoking Sign
Header
Danger/Peligro
Legend
No Smoking, Matches Or Open Lighters/No Fumar, No Usar Fosforos O Luces Descubiertas
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Material
Plastic
Language
English, Spanish
Legend/Background Color
Red And Black/White
Background Color
White
Legend Color
Black
Mounting Style
With Mounting Holes
Subject Matter
No Smoking
Sign Legend Text Color
Black

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend No Smoking, Matches Or Open Lighters/No Fumar, No Usar Fosforos O Luces Descubiertas, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.