This item is Discontinued.

Accuform Notice, Do Not Smoke In This area, 10" W x 7" H, Rectangle, Plastic MSMK829VP

Notice, Do Not Smoke In This area, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # MSMK829VP
  • Zoro # G3797123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK829VP
Zoro #
G3797123
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
No Smoking Sign
Header
Notice
Legend
Do Not Smoke In This area
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend/Background Color
Red, Blue and Black/White
Subject Matter
No Smoking
ANSI Compliant
Yes
Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Language
English
Legend Style
Text and Symbol
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Blue
Background Color
White
Mounting Style
With Mounting Holes
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Material
Plastic
Sign Legend Text Color
Black

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Do Not Smoke In This Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.