This item is Discontinued.

Accuform Notice, Floor Load Capacity _______ Lbs. Per Square Foot, 10" W x 7" H, Rectangle, Aluminum MCAP801VA

Notice, Floor Load Capacity _______ Lbs. Per Square Foot, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MCAP801VA
  • Zoro # G3799573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCAP801VA
Zoro #
G3799573
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
Safety Sign
Header
Notice
Legend
Floor Load Capacity _______ Lbs. Per Square Foot
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Color
Black
Header Background Color
Blue
Legend Style
Text
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Load Limit, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Floor Load Capacity _______ Lbs. Per Square Foot, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.