This item is Discontinued.

Accuform Notice, Loading Area No Parking, 10" W x 7" H, Rectangle, Aluminum MVHR829VA

Notice, Loading Area No Parking, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MVHR829VA
  • Zoro # G4201145
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MVHR829VA
Zoro #
G4201145
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
Notice Sign
Header
Notice
Legend
Loading Area No Parking
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Subject Matter
Parking
Legend Style
Text
Language
English
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend/Background Color
Blue And Black/White
Header Legend Color
White
Background Color
White
Header Background Color
Blue
Double-Sided
No
Material
Aluminum
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Text Color
Black

Description

Notice Sign, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.