This item is Discontinued.

Accuform Notice, Non-Potable Water, 14" W x 10" H, Rectangle, Vinyl MCAW800VS

Notice, Non-Potable Water, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MCAW800VS
  • Zoro # G3801585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCAW800VS
Zoro #
G3801585
UPC #
846642043599
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Safety Sign
Header
Notice
Legend
Non-Potable Water
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
Material
Vinyl
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Background Color
White
Sign Legend Text Color
Black

Description

Notice Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.